Ladder Type 90° Vertical Outside Bend, 9" Wide, 12" Radius, Aluminum

Item #: 646857
Cat #: ALBB-9VO90-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type 90° Vertical Outside Bend, 9" Wide, 12" Radius, Aluminum

Overview

Ladder Type 90° Vertical Outside Bend, 9" Wide, 12" Radius, Aluminum
MP Husky offers a wide variety of covers to provide protection for the cables contained within the system from sunlight, environmental elements, dirt, debris, and falling objects.
Also known as: ALBB-9VO90-12

Specifications

Width: 9 in
Width: 9 in

Customer Reviews

No reviews for this product
(0)