Push Button, Push-Pull, 30mm, Red, Mushroom Head, Illuminated

Item #: 64689

Cat #: 800T-FXQ24GA1

UPC: 662073328353

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Green, Jumbo Mushroom Head, Illuminated, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Green, Jumbo Mushroom Head, Illuminated, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662073328353, 800T-FXQ24GA1

Specifications

Volts DC: 24
Color: Green
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 24
Type: Push-Pull, Pushbutton