Panel For Junction Box, 60" x 36", Steel

Item #: 64708

Cat #: A60P36G

UPC: 783510262099

to view pricing and more.
Panel For Junction Box, 60 Inch x 36 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Junction Box, 60 Inch x 36 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFA60P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel.

Also known as: 783510262099, A60P36G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 57 in
Width: 33 in
Finish: Galvanized
Weight: 58 lb
Height: 57 in
Finish: Galvanized
Width: 33 in
Weight: 58 lb