This product may not be available in all locations.

Pilot Light, Transformer Type, 120VAC, White, 30mm
Item #: 64735
Cat #: 800H-PR16W
UPC: 662073628606
to view pricing and more.
Documents & Guides
Pilot Light, Transformer Type, 120 Volt AC, White, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Transformer Type, 120 Volt AC, White, NEMA 4/4X/13, 30 mm
Also known as: 662073628606, 800H-PR16W
Specifications
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | LED, Pilot Light |
| Material: | Plastic |
| Color: | White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | LED, Pilot Light |
| Color: | White |
| Volts AC: | 120 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |