Panel For Junction Box, 24" x 24", Steel

Item #: 64770

Cat #: A24P24G

UPC: 783510261597

to view pricing and more.
Panel For Junction Box, 21 Inch x 21 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Junction Box, 21 Inch x 21 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFA24P24G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510261597, A24P24G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Weight: 14 lb
Height: 21 in
Width: 21 in
Finish: Galvanized
Weight: 14 lb
Width: 21 in
Height: 21 in
Finish: Galvanized