Duplex Outlet Power Kit, 120 VAC/15 A

Item #: 647737

Cat #: 36456902V1

UPC: 804428020943

to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Surge, Back Wired - White. Includes: Wall box & Wall Plate and Audible Alarm which Signals when Surge Protection has Expired

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Surge, Back Wired - White. Includes: Wall box & Wall Plate and Audible Alarm which Signals when Surge Protection has Expired

This surge protected outlet kit is the power source of devices mounted in the low voltage enclosure. It is designed to mount in the rectangular knockout location at the bottom of the enclosure. 

Also known as: 804428020943, 36456902V1

Specifications

Type: Grounding, Surge Protected, Residential Grade, Decorator
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Surge Protected, Residential Grade, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White