This product may not be available in all locations.

Pilot Light, Transformer Type, 120VAC, No Lens, 30mm
Item #: 64776
Cat #: 800H-PR16
UPC: 662073628545
to view pricing and more.
Documents & Guides
Pilot Light, Transformer Type, 120 Volt AC, No Lens, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Transformer Type, 120 Volt AC, No Lens, NEMA 4/4X/13, 30 mm
Also known as: 662073628545, 800H-PR16
Specifications
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | LED, Pilot Light |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | LED, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts AC: | 120 |
| Material: | Plastic |