Push Button, Flush Head, No Cap, 30mm, Momentary, NEMA 4/13

Item #: 6478

Cat #: 800T-A00

UPC: 612598476657

to view pricing and more.
Documents & Guides
Push Button, Flush Head, No Cap, Momentary, 30 mm, NEMA 4/13, Operator Only *** Rockwell Automation Preferred Product ***

Overview

Push Button, Flush Head, No Cap, Momentary, 30 mm, NEMA 4/13, Operator Only *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A00 from Rockwell Automation® is a 30 mm momentary push button (operator only) with momentary contact. It has a flush head. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598476657, 800T-A00

Specifications

Type: Flush Head, Operator Only, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Type: Flush Head, Operator Only, Pushbutton
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4