NAMEPLATE YELLOW EMERG STOP 62MM

Item #: 647824

Cat #: CR104PXN6EP009

UPC: 783166574478

to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush- room-head push buttons,joysticks,and push-pull and push- push o P009 PR.No. CR104478

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush- room-head push buttons,joysticks,and push-pull and push- push o P009 PR.No. CR104478
Also known as: 783166574478, CR104PXN6EP009

Specifications

Type: Nameplate, Emergency Stop, Round
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Yellow
Type: Nameplate, Emergency Stop, Round
Size: 30 mm
Color: Yellow
Mounting: Panel
Family / Style: CR104