
Panel For Enclosure, 24" x 20", Type 3R/4/4X/12/13, Steel
Item #: 64785
Cat #: A24P20G
UPC: 783510261498
to view pricing and more.
Documents & Guides
Panel For Enclosure, 21 x 17 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 21 x 17 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
nVent HOFFMAN HOFA24P20G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510261498, A24P20G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 24 in |
| Width: | 20 in |
| Color: | White |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 24 in |
| Color: | White |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 20 in |
| Material: | Steel |