REXEL logo

Wallpack, High Pressure Sodium, 250W, 120-277V, Bronze

Item #: 647877
Cat #: HPWP-GL-250-MT-LL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 250 Watt, 120-277 Volt, Bronze, Includes Lamp

Overview

Wallpack, High Pressure Sodium, 250 Watt, 120-277 Volt, Bronze, Includes Lamp
Also known as: HPWP-GL-250-MT-LL

Specifications

Volts AC: 120-277
Diameter: 12 6/8 in
Wattage: 250
Length: 16.625 in
Light Technology: HID
Volts AC: 120-277
Wattage: 250
Light Technology: HID
Diameter: 12 6/8 in
Length: 16.625 in

Customer Reviews

No reviews for this product
(0)