Pilot Light Device with Transformer, Red

Item #: 647890

Cat #: DSD948-J1-LED-T4

UPC: 782274970301

to view pricing and more.
Documents & Guides
Pilot Light Device With Transformer, 440 - 480 VAC, Red

Overview

Pilot Light Device With Transformer, 440 - 480 VAC, Red
Also known as: 782274970301, DSD948-J1-LED-T4

Specifications

Color: Red
Gangs: 1
Type: Transformer, Pilot Light
Volts AC Range: 440 - 480
Color: Red
Type: Transformer, Pilot Light
Gangs: 1
Volts AC Range: 440 - 480