SLIDE EFL SP/3W 2W 10A 277V BR

Item #: 647906

Cat #: CDFB103-P277

UPC: 785007303360

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, Brown

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, Brown
Also known as: 785007303360, CDFB103-P277

Specifications

Poles: 3
Color: Brown
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 10
Mounting: Wall
Color: Brown
Material: Thermoplastic