This product may not be available in all locations.
3
more

Breaker, Molded Case, 60A, 3P, 277/480VAC, 25kAIC, Load Lugs
Item #: 647957
Cat #: TEYD3060B
UPC: 783164461794
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
TEY-frame ABB molded case circuit breakers are rated up to 125 Amp and interrupt excessive current flows to protect devices from electrical damage. They're typically used with ABB light panels, motor control centers, and panelboards. Their current-carrying parts, mechanisms, and trip devices are contained in a molded case.
Also known as: 783164461794, TEYD3060B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 60 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 25 kA |