GED TEYL2100B 100A 2POLE 65KA

Item #: 647959

Cat #: TEYL2100B

UPC: 783164462487

to view pricing and more.
Documents & Guides
GED TEYL2100B 100A 2POLE 65KA 480/277 CKT BKR

Overview

GED TEYL2100B 100A 2POLE 65KA 480/277 CKT BKR
Also known as: 783164462487, TEYL2100B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 100
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 100
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 65 kA