14/2 SOW Cord, Black, 250'

Item #: 648111

Cat #: SOWSO142BLK250CL

UPC: 980130422500

Sign In or Register to view pricing and more.
Documents & Guides
COR SOWSO142BLK250CL CNT CBL

Overview

COR SOWSO142BLK250CL CNT CBL
Also known as: 980130422500, SOWSO142BLK250CL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 2
Material: Copper
Color: Black
Gauge: 14 AWG
Jacket: Rubber
Conductors: 2
Color: Black
Length: 250 ft
Material: Copper
Gauge: 14 AWG