Panel For Enclosure, 13" x 9", Steel/Conductive Finish

Item #: 64812

Cat #: A16P12G

UPC: 783510261290

to view pricing and more.
Panel For Enclosure, 13 Inch x 9 Inch, Steel, Conductive Finish, For Use With Type 3R/4/4X/12/13 Enclosures

Overview

Panel For Enclosure, 13 Inch x 9 Inch, Steel, Conductive Finish, For Use With Type 3R/4/4X/12/13 Enclosures

nVent HOFFMAN HOFA16P12G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510261290, A16P12G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 13 in
Width: 9 in
Finish: Galvanized
Weight: 3.600 lb
Height: 13 in
Finish: Galvanized
Width: 9 in
Weight: 3.600 lb