This product may not be available in all locations.

Safety Switch, Interlock, 2P, Plastic, Compact, 10A, 300VAC
Item #:
64816
Cat #:
XCSPA593
UPC:
785901720607
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Interlock, 2-Pole, 1 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, Plastic, Compact, 10 Amp, 300 Volt AC
Overview
Safety Switch, Interlock, 2-Pole, 1 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, Plastic, Compact, 10 Amp, 300 Volt AC
Also known as: 785901720607, XCSPA593
Specifications
Poles: | 2 |
Color: | Red |
Amps: | 10 |
Volts AC: | 300 |
Type: | Safety Switch, Interlock |
Mounting: | Surface |
IP/NEMA Rating: | 4, IP67, 12, NEMA 4X |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Type: | Safety Switch, Interlock |
IP/NEMA Rating: | 4, IP67, 12, NEMA 4X |
Color: | Red |
Volts AC: | 300 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)