MC Cable, Aluminum Flex, (3) 1/0 Str Alum w/Ground, 500'

Item #: 648238

Cat #: MCAL1/01/01/04STRWG500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC Cable, Aluminum Flex, (3) 1/0 AWG Stranded Aluminum with 4 AWG Ground, 500 Foot Reel

Overview

MC Cable, Aluminum Flex, (3) 1/0 AWG Stranded Aluminum with 4 AWG Ground, 500 Foot Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL1/01/01/04STRWG500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 1/0 AWG
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Package Type: Reel