Hanger Bolt Set, Stainless Steel, 5/16 x 8"

Item #: 648320

Cat #: QMHS-5/16X8-SS-12

UPC:

to view pricing and more.
Documents & Guides
Hanger Bolt Set, Stainless Steel, 5/16 x 8 inch, Includes: Nuts and Washers

Overview

Hanger Bolt Set, Stainless Steel, 5/16 x 8 inch, Includes: Nuts and Washers
Also known as: QMHS-5/16X8-SS-12

Specifications

Material: Stainless Steel
Diameter: 5/16 in
Length: 8 in
Material: Stainless Steel
Length: 8 in
Diameter: 5/16 in