COP XHHW10STR7PUR2500RL

Item #: 648344

Cat #: XHHW10STR7PUR2500RL

UPC: 980100240189

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW10STR7PUR2500RL XHHW-10-PUR-7STR-CU-2500S/R

Overview

COP XHHW10STR7PUR2500RL XHHW-10-PUR-7STR-CU-2500S/R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240189, XHHW10STR7PUR2500RL

Specifications

Gauge: 10 AWG
Color: Purple
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded