FUSE 800A 690V 3FKE/115 AR UC

Item #: 648345

Cat #: 170M6762

UPC: 051712812320

Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 800 A, AC 690 V, size 3, 76 x 92 x 139 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 800 A, AC 690 V, size 3, 76 x 92 x 139 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712812320, 170M6762

Specifications

Type: Fuse, Square Body
Amps: 800
Size: 3
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: Fuse, Square Body
Size: 3
Mounting: Bolt On
Volts AC Range: 690 - 700
Amps: 800
Speed: High-Speed
Interrupt Rating DC: 200 kA