FUSE 500A 690V 1BKN/50 AR UC

Item #: 648354

Cat #: 170M4464

UPC: 051712814393

Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 500 A, AC 690 V, size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 500 A, AC 690 V, size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712814393, 170M4464

Specifications

Mounting: Flush
Amps: 500
Type: Square Body
Mounting: Flush
Type: Square Body
Amps: 500