FUSE 125A 1250V 1*FU/115 AR CU

Item #: 648359

Cat #: 170M3692

UPC: 051712256841

to view pricing and more.
Documents & Guides
No Documents Available
FUSE 125A 1250V 1*FU/115 AR CU

Overview

FUSE 125A 1250V 1*FU/115 AR CU
Also known as: 051712256841, 170M3692

Specifications

Amps: 125
Interrupt Rating DC: 100 kA
Amps: 125
Interrupt Rating DC: 100 kA