REXEL logo

Enclosure, NEMA 1, Screw Cover, 12" x 12" x 4", No KO, Steel

Item #: 648381
Cat #: 12124-SC-NK-M1-00
UPC: 799038511052
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, No Knockout, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, No Knockout, Steel/Gray Powder Coat
Also known as: 799038511052, 12124-SC-NK-M1-00

Specifications

Product Depth: 4 in
Product Height: 12 in
Size: 12 x 12 x 4 in
Product Width: 12 in
IP/NEMA Rating: 1
Color: Gray
Material: Steel
Mounting: Wall
Product Depth: 4 in
Size: 12 x 12 x 4 in
IP/NEMA Rating: 1
Material: Steel
Product Height: 12 in
Product Width: 12 in
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)