Legend Plate, 30 mm Push Button, Grey, Hand - Off - Auto

Item #: 64848
Cat #: 800H-W151
UPC: 662073638490
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W151 800H 30 MM PUSH-BUTTON LEGEND PLATE

Overview

AB 800H-W151 800H 30 MM PUSH-BUTTON LEGEND PLATE
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W151 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is hand / off / auto. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638490, 800H-W151

Specifications

Type: 30mm Legend Plates
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)