REXEL logo

Universal Clamp

Item #: 64854
Cat #: 703-1
UPC: 616013143667
Sign In or Register to view pricing and more.
Universal Strut Strap, Diameter: 1 in, Material: Gold Galvanized Steel, Load: 550 lbs

Product Overview

Universal Strut Strap, Diameter: 1 in, Material: Gold Galvanized Steel, Load: 550 lbs
Also known as: 616013143667, 703-1

Documents

Specifications

Diameter: 1 in
Size: 1
Type: Strut Strap
Material: Steel
Diameter: 1 in
Type: Strut Strap
Size: 1
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)