Strut Strap, Universal, 1"

Item #: 64866

Cat #: 703-1EG

UPC: 616013143650

Sign In or Register to view pricing and more.
Documents & Guides
Universal Strut Strap, Diameter: 1 Inch, Material: Electro Galvanized Steel, Load: 550 lbs

Overview

Universal Strut Strap, Diameter: 1 Inch, Material: Electro Galvanized Steel, Load: 550 lbs

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013143650, 703-1EG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel