1
more

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expa
Item #: 64872
Cat #: HS4-30-4
UPC: 786210872056
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Overview
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Also known as: 786210872056, HS4-30-4
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 1 - 1/0 |
| Color: | Black |
| Length: | 48 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 1 - 1/0 |