Electrical Interlock Defeater, 120VAC, Plated, Steel
Item #: 64912
Cat #: AEKDF
UPC: 783510260408
to view pricing and more.
Documents & Guides
A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel
Overview
A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel
The nVent HOFFMAN HOFAEKDF enables authorized personnel to enter an enclosure while the enclosure contents are energized. Defeater is a key-operated momentary contact switch with contacts normally closed. Turning the key disengages the circuit to the electrical interlock. Can be used with all 110/120 volt nVent HOFFMAN electrical interlocks. A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications.
Also known as: 783510260408, AEKDF
Features & Benefits
- Can be used with all 110/120 volt HOFFMAN Electrical Interlocks
- A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications
- Mounting hardware and instruction are included
Specifications
| Material: | Steel |
| Weight: | 0.220 lb |
| Finish: | Chrome Plated |
| Material: | Steel |
| Finish: | Chrome Plated |
| Weight: | 0.220 lb |