FLASHING LED LGHT 120-240VAC HAZ LOC RED

Item #: 64930

Cat #: 225XL-120-240R

UPC: 782979224587

Sign In or Register to view pricing and more.
Electraray Hazardous Location LED Flashing Warning Light 120-240VAC Red - Available in 24VAC/DC and 120û240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000-hour, vibration-resistant LED lamp. 1/2-inch NPT pipe mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II Division 2, Groups F and G - Class III.

Overview

Electraray Hazardous Location LED Flashing Warning Light 120-240VAC Red - Available in 24VAC/DC and 120û240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000-hour, vibration-resistant LED lamp. 1/2-inch NPT pipe mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II Division 2, Groups F and G - Class III.
Also known as: 782979224587, 225XL-120-240R

Specifications

Color: Red
Volts AC: 120, 240
Amps: 0.130, 0.210
Color: Red
Amps: 0.130, 0.210
Volts AC: 120, 240