ARCH SCONCE SQUARE 18W COOL

Item #: 649557

Cat #: WBLED18

UPC: 019813035444

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 1884 Lumens Arch Sconce Square 18W 5000K Wall Mount Bronze

Overview

Decorative 1884 Lumens Arch Sconce Square 18W 5000K Wall Mount Bronze
Also known as: 019813035444, WBLED18

Specifications

Lumens: 1032
Wattage: 18
Color Rendering Index (CRI): 70
Color: Bronze
Lumens: 1032
Color Rendering Index (CRI): 70
Wattage: 18
Color: Bronze