NM-B - 12-3 Solid Copper Yellow 1000'
Item #:
64959
Cat #:
RMX123WG1000RL
UPC:
048243263561
Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable
Overview
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263561, RMX123WG1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Length: | 1000 ft |
Jacket: | PVC |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)