Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 V, 50

Item #: 649713

Cat #: 140G-H3C3-C50

UPC: 887172314520

to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 Volt AC, 50 Amp

Overview

Molded Case Circuit Breaker, 125 A, H Frame, 35 kA At 480 Volt AC, 50 Amp

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H3C3-C50 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172314520, 140G-H3C3-C50

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 50
Interrupt Rating AC: 35 kA
Family / Style: 140G
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA
Type: Breaker; Molded Case
Amps: 50
Family / Style: 140G