Circuit Breaker, Molded Case, Frame H, 60A, 3P, 600VAC

Item #: 649714

Cat #: 140G-H3C3-C60

UPC: 887172314513

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 60 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 60 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172314513, 140G-H3C3-C60

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 60
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 18 kA
Type: Breaker; Molded Case, Breaker
Amps: 60
Interrupt Rating AC: 18 kA