Circuit Breaker, Molded Case, Frame H, 40A, 3P, 600VAC

Item #: 649723

Cat #: 140G-H3C3-C40

UPC: 885630445670

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 885630445670, 140G-H3C3-C40

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 40
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Family / Style: 140G
Poles: 3
Amps: 40
Interrupt Rating DC: 18 kA
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 18 kA