Power Relay, Open, 40A, 240VAC, 120VAC Coil, SPDT

Item #: 64984
Cat #: 700-HG46A1
UPC: 662073637981
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 120V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 120V AC Coil
Also known as: 662073637981, 700-HG46A1

Specifications

Volts AC Control: 120
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts AC Control: 120
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46

Customer Reviews

No reviews for this product
(0)