Relay, Ice Cube, 8 Blade, 10A, 120VAC, DPDT

Item #: 64992

Cat #: 700-HF32A1-1-4

UPC: 662073312413

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 10 Amp, 120 Volt AC Coil, 2-Pole, Double Throw, Manual Operator, LED Option, Quick Connect/Solder Type Terminations

Overview

Relay, Ice Cube, 8 Blade, 10 Amp, 120 Volt AC Coil, 2-Pole, Double Throw, Manual Operator, LED Option, Quick Connect/Solder Type Terminations
Also known as: 662073312413, 700-HF32A1-1-4

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube