Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open

Item #: 649938

Cat #: W+200M2CFC

UPC: 782114979204

to view pricing and more.
Documents & Guides
45 Amp, NEMA Size 2, Non-Reversing Starter, Advantage, 600 Volt Rated, 3-Phase Magnetic, Electronic Overload Relay, 120 Volt AC Coil

Overview

45 Amp, NEMA Size 2, Non-Reversing Starter, Advantage, 600 Volt Rated, 3-Phase Magnetic, Electronic Overload Relay, 120 Volt AC Coil

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. 

Also known as: 782114979204, W+200M2CFC

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Size: 2
Phase: 3
Amps: 45
Volts AC: 600