
Conduit Body, Type: T, 3/4", Series 5, Aluminum
Item #: 6500
Cat #: OT-2
UPC: 783936530024
to view pricing and more.
Conduit Body, Type: T, Size: 3/4 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: T, Size: 3/4 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936530024, OT-2
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type T |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |