This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Incandescent Flashing BeaconFlashing Beacon, Incandescent, Color: Amber, Voltage: 120V AC, 141 Series, NEMA 3R, Height: 5-1/4" Diameter: 5-1/2".
Overview
Incandescent Flashing BeaconFlashing Beacon, Incandescent, Color: Amber, Voltage: 120V AC, 141 Series, NEMA 3R, Height: 5-1/4" Diameter: 5-1/2".
Also known as: 782979287605, 141-120A
Specifications
| Color: | Amber |
| Height: | 5 1/4 in |
| Volts AC: | 120 |
| Diameter: | 5 1/2 in |
| Light Technology: | Incandescent |
| Color: | Amber |
| Volts AC: | 120 |
| Light Technology: | Incandescent |
| Height: | 5 1/4 in |
| Diameter: | 5 1/2 in |