NM-B - 12/2 Solid Copper Yellow

Item #: 65015
Cat #: RMX122WG250CL
UPC: 048243163052
Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243163052, RMX122WG250CL, 122, NMB, Bx, Yellow, 12/2, 12 wire, RMX

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 250 ft
Gauge: 12
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600

Customer Reviews

5 Overall
(1)
5/5
- , on 02/08/2023
More then i expected!
I was looking for some yellow hollow cabling to thread some leftover THHN into. This would create a useful multicable. To my surprise, this product already has the wires inside! I look back on all the years i've wasted of my life, yearning to be able to run 3 wires at once. Platts 12-2 product is a God send!