Wallplate, Quickport, 1-Port, 1-Gang, Black

Item #: 6502
Cat #: 41080-1EP
UPC: 078477835579
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.
QuickPort Wallplate, Single Gang, 1-Port, Black
Also known as: 078477835579, 41080-1EP

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Plastic
Number of Ports: 1
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)