BREAKER 200A 4P 120/240V 22K EQ9685 MAIN

Item #: 65029

Cat #: MBK200

UPC: 783643158986

to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type EQ Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 200A Trip Range Thermal Magnetic Interrupt Rating 22 AICNumber Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type EQ Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 200A Trip Range Thermal Magnetic Interrupt Rating 22 AICNumber Of Poles 2P
Also known as: 783643158986, MBK200

Specifications

Type: Main Breaker
Amps: 200
Mounting: Panel
Poles: 2
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Type: Main Breaker
Mounting: Panel
Phase: 1
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 2
Volts AC: 120/240