Power Conditioner, Voltage Sag Correction, 100A, 480VAC, 3PH, 3-Wire

Item #: 650301

Cat #: 1608P-100A480V3S

UPC: 885630712543

Sign In or Register to view pricing and more.
Documents & Guides
Power Conditioner, Voltage Sag Correction, Pro DySC, 100 Amp, 480 Volt AC, 3-Phase, 3-Wire

Overview

Power Conditioner, Voltage Sag Correction, Pro DySC, 100 Amp, 480 Volt AC, 3-Phase, 3-Wire

Bulletin 1608 DySC® Voltage Sag Protectors protect against voltage sags and momentary outages that account for a significant amount of manufacturing downtime and damaged equipment. These DySC protectors do not require batteries, they have no moving parts, and they require minimal maintenance. They are ideal for manufacturing processes and sensitive electronics that require sag ride-through protection up to five seconds.

Also known as: 885630712543, 1608P-100A480V3S

Specifications

Phase: 3
Volts AC: 480
Amps: 100
Standards: Build America Buy America Compliant
Phase: 3
Amps: 100
Volts AC: 480
Standards: Build America Buy America Compliant