Humidity Meter, Datalogger

Item #: 650310

Cat #: SDL550

UPC: 793950435502

to view pricing and more.
Documents & Guides
Humidity Meter, Datalogger, Humidity Range: 10 to 95%RH, Type K/J Thermocouple Input, Built-In PC Interface. Humidity Range: 10 to 95%RH, Temperature Range: 32 to 122°F ; 0 to 50°C, Type K Temperature Range: -148 to 2372°F ; -100 to 1300°C, Type J Tempera

Overview

Humidity Meter, Datalogger, Humidity Range: 10 to 95%RH, Type K/J Thermocouple Input, Built-In PC Interface. Humidity Range: 10 to 95%RH, Temperature Range: 32 to 122°F ; 0 to 50°C, Type K Temperature Range: -148 to 2372°F ; -100 to 1300°C, Type J Tempera
Also known as: 793950435502, SDL550

Specifications

Range: 10 - 95%RH, -100 - 1200 C, -100 - 1300 C, -148 - 2192 F , -148 - 2372 F , 32 - 122 F , 0 - 50 C
Type: Humidity Meter
Range: 10 - 95%RH, -100 - 1200 C, -100 - 1300 C, -148 - 2192 F , -148 - 2372 F , 32 - 122 F , 0 - 50 C
Type: Humidity Meter