BREAKER 150A 4P 120/240V 22K EQ9683 MAIN

Item #: 65043

Cat #: MBK150

UPC: 783643158979

to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type EQ Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type EQ Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P
Also known as: 783643158979, MBK150

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 150
Interrupt Rating AC: 22 kA
Type: Main Breaker
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Panel
Phase: 1
Amps: 150