4/0 MCM THHN/THWN-2 Stranded Copper, Black, 2000'
Item #:
650510
Cat #:
THHN4/0STRBLK2000RL
UPC:
980100134310
Sign In or Register to view pricing and more.
Documents & Guides
4/0 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft. Reel.
Overview
4/0 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100134310, THHN4/0STRBLK2000RL
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Gauge: | 4/0 |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Volts AC: | 600 |
Length: | 2000 ft |
Package Type: | Reel |
Material: | Copper |
Gauge: | 4/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)