B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 4-1/4 IN W

Item #: 650552

Cat #: B30C-4250-509-WT

UPC: 754473210007

to view pricing and more.
B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 4-1/4 IN W, B-509 Polyester, White

Overview

B30 Magnetic Non-Adhesive Printer Label, 25 FT L x 4-1/4 IN W, B-509 Polyester, White

Magnetic Supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.

Also known as: 754473210007, B30C-4250-509-WT

Specifications

Length: 25 ft
Material: Polyester
Type: Label, Magnetic
Color: White
Length: 25 ft
Type: Label, Magnetic
Material: Polyester
Color: White