SQD 8536SDO6V02 STARTER 600VAC

Item #: 650599

Cat #: 8536SDO6V02

UPC: 785901080213

to view pricing and more.
SQD 8536SDO6V02 STARTER 600VAC 45AMP NEMA +OPTIONS

Overview

SQD 8536SDO6V02 STARTER 600VAC 45AMP NEMA +OPTIONS
Also known as: 785901080213, 8536SDO6V02

Specifications

Poles: 2
Phase: 1
Size: 2
Standards: California Proposition 65
Poles: 2
Size: 2
Phase: 1
Standards: California Proposition 65